Shop All Sockets
Urrea
1/2" drive 6-point deep socket 23MM
Mfr # 5323HM
Zoro # G9804914
Sold in multiples of 6 for $44.10
$44.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 1
- Includes (1) Length of 3-3/16": 23mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 1 |
Includes | (1) Length of 3-3/16": 23mm |
Item | Deep Socket |
Description
The Urrea hexagonal socket line is appropiate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6-point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 23mm. Length: 3-3/16”. Nut end outside diameter: 1-7/32”. Drive end outside diameter: 1-7/32”. Nut depth: 1-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR Spotweld Cutter Set, 3/8", 3 pcs. (11096)
- HONEYWELL MILLER Glove Anchor Mount, 4"Lx1" W, Plastic, PK50 (MGLOVCAD)
- CENTURY DRILL & TOOL Die Stock Solid 1-13/16 Locks In Round Or Hex Dies With Set Screw (98516)
- STURTEVANT RICHMONT Ratcheting, Open End, Intrchngbl Hd, 32mm (819238)
- URREA 3/8"drive, 5/16 in, 6 point SAE short socket. (5210H)
- URREA 1/2" drive 12-point short socket 30MM (5430M)
- URREA 3/8"drive, 22mm, 12 point short socket. (5222M)
- URREA L-handle 1"X30" (5886)
- URREA 1/4"drive, 7/32 in, 6 point SAE socket (4707)
- URREA 1/4"drive, 5/32 in, 6 point SAE socket (4705)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 31mm 12 pt Metric Socket, 12 Points (40331)
- Urrea Sockets & Ratchets