Shop All Sockets
Urrea
1/2" drive 6-point deep socket 14MM
Mfr # 5314HM
Zoro # G9834332
Sold in multiples of 6 for $26.10
$26.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 1
- Includes (1) Socket Size 6 Point Socket: 14mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 1 |
Includes | (1) Socket Size 6 Point Socket: 14mm |
Item | Deep Socket |
Description
The Urrea hexagonal socket line is appropiate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6-point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 14mm. Length: 3-3/16”. Nut end outside diameter: 7/8". Drive end outside diameter: 31/32". Nut depth: 1-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY 9 ft Wrap-a-Round/Diameter Tape Measure, 5 in Blade (14756)
- DRILL AMERICA 11/32" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (D/AN11/32)
- DRILL AMERICA 3/4" Forstner Drill Bit (DMS70-0050)
- WESTWARD 1/2 in Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 10 in L, Chrome Finish (4YP75)
- URREA 1/2" Drive 6-Point Deep Socket 11/16" (5322H)
- URREA 3/8" drive spark plug sockets with neoprene 13/16" (5026HPA)
- URREA 1/2" drive 12-point short socket 1" (5432)
- URREA 1/2" Drive 6-Point Deep Socket 5/8" (5320H)
- URREA 1/4"drive, 3/16 in, 6 point SAE deep socket (4706L)
- URREA 3/8"drive, 8mm, 6 point deep socket. (5008HM)
- PERFORMANCE TOOL 3/8 Dr. Spark Plug Socket With U-Joint, W38165 (W38165)
- Urrea Sockets & Ratchets