Shop All Sockets
Urrea
1/2" drive 6-point deep socket 13MM
Mfr # 5313HM
Zoro # G9832670
product price: $5.45
/ea
Sold in multiples of 6 for $32.70
$32.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 1
- Includes (1) Socket Size 6 Point Socket: 13mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 1 |
Includes | (1) Socket Size 6 Point Socket: 13mm |
Item | Deep Socket |
Description
The Urrea hexagonal socket line is appropiate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6-point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 13mm. Length: 3-3/16”. Nut end outside diameter: 27/32". Drive end outside diameter: 31/32". Nut depth: 1-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 7mm Nut Driver, Acetate Handle (D062410)
- RUKO 2" Bi-Metal HSSE-Co8 Hole Saw (126051)
- WILLIAMS 1" Drive Impact Socket Black Industrial (17-660)
- MASTER APPLIANCE High Powered Chisel Tip 8mm dia. (70-01-11)
- URREA 3/8"drive, 9mm, 12 point deep socket. (5009M)
- URREA 1/2" drive 12-point short socket 3/4" (5424)
- URREA 3/4" Drive 12-Point Short Socket 21MM (5521M)
- URREA 3/4" Drive 12-Point Short Socket 30MM (5530M)
- URREA 1/2" Drive 12-Point Deep Socket 17MM (5317M)
- URREA 1/2" Drive 12-Point Deep Socket 7/8" (5328)
- GENERAL TOOLS MagnetizerDeMagnetizer, 134 in L, 1 in W, 1 in H (360)
- Urrea Sockets & Ratchets