Shop All Sockets
Urrea
1/2" drive 6-point deep socket 12MM
Mfr # 5312HM
Zoro # G9844735
product price: $4.29
/ea
Sold in multiples of 6 for $25.74
$25.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 1 |
Item | Socket |
Description
The Urrea hexagonal socket line is appropiate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6-point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 12mm. Length: 3-3/16”. Nut end outside diameter: 13/16". Drive end outside diameter: 31/32". Nut depth: 1-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 3# Phillips Head Power Screwdriver Bits - 2 Inch Long - 6mm Dia, PK 10 (BP203D-10PK)
- WRIGHT Wrench Set, Standard, Metric, 15 Tools (752)
- DEWALT 1/2" Brad Pt Bit (DW1714)
- JACOBS Chuck Key Holder (30253)
- URREA 1" drive, 12-point short socket 2-5/8" (5784)
- URREA 1/2" Drive 6-Point Deep Socket 15/16" (5330H)
- URREA 3/8"drive, 9/16 in, 12 point SAE deep socket. (5018)
- URREA 3/4" drive, 12-point short socket 1" (5532)
- URREA 3/8"drive, 16mm, 6 point deep socket. (5016HM)
- URREA L-handle 3/4"X16" (5686)
- GEARWRENCH 1/4" Drive 6 Point Metric Flex Socket 14mm (80260)
- Urrea Sockets & Ratchets