Shop All Sockets
Urrea
1/2" Drive 6-Point Deep Socket 1-1/4"
Mfr # 5340H
Zoro # G9802114
Sold in multiples of 6 for $67.14
$67.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point deep sockets
- Width 5.16
- Color Silver
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 5.16 |
Socket Depth | 1.65 |
Details
Material | Steel |
Includes | Drive 6-point deep sockets |
Color | Silver |
Application | Heavy duty |
Features | The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 1-1/4". Length: 3-3/16". |
Item | Deep sockets |
Description
The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 1-1/4". Length: 3-3/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Bag/Tote, Tool Pouch, Black, Polyester, 10 Pockets (1505)
- WILTON Roller Stand 12.5IN (709209)
- AMPG Needle Dial Indicator Contact, 4-48 (Z9497)
- MORSE Band Saw Blade, 8 ft. 9 in L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHBDR10-8'9)
- URREA 3/4" drive, 12-point short socket 2-3/16" (5570)
- URREA 1/2" drive 12-point short socket 29MM (5429M)
- URREA 1/4"drive, 5/16 in, 12 point SAE socket (4710T)
- URREA 1/2" drive 12-point short socket 1" (5432)
- URREA 3/4" drive, 12-point short socket 1-9/16" (5550)
- URREA 3/4" drive, 12-point short socket 1-13/16" (5558)
- WESTWARD 1/4 in Drive, 7mm Triple Square Metric Socket, 12 Points (53YR57)
- Urrea Sockets