Shop All Sockets
Urrea
1/2" Drive 6-Point Deep Socket 1-1/2"
Mfr # 5348H
Zoro # G9801895
original price:
$28.86
41% off
new price: $16.99
/ea
Sold in multiples of 6 for $101.94
$101.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point deep sockets
- Color Silver
- Application Heavy duty
- Features The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 1-1/2�. Length: 3-3/16".
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 5.31 |
Socket Depth | 1.97 |
Details
Material | Steel |
Includes | Drive 6-point deep sockets |
Color | Silver |
Application | Heavy duty |
Features | The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 1-1/2�. Length: 3-3/16". |
Item | Deep sockets |
Description
The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 1-1/2”. Length: 3-3/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 0-6/150MM Absolute Origin IP54 Digital Caliper W/ Factory Calibration (534802)
- IRWIN BOLT GRIP 5PC BASE SET (394001)
- TITAN RATCHET 1/2" DR FINGER (TL12092)
- TEKTON 1/4 Inch Drive x 11/32 Inch Deep 6-Point Socket (SHD03009)
- URREA 1/2" Drive 12-Point Deep Socket 7/8" (5328)
- URREA 1/2" Drive 12-Point Deep Socket 11/16" (5322)
- URREA 3/8" drive, spline short socket #12 (5212SPL)
- URREA 1/2" drive spline short socket #30 (5430SPL)
- URREA 1" drive, 12-point short socket 2-5/8" (5784)
- URREA 1/2" drive 12-point short socket 1" (5432)
- CRESCENT 3/8" Drive 6 Point 2-1/2" Magnetic Spark Plug Socket 3/4" (CSPS1N)
- Urrea Sockets