Shop All Impact Sockets
Urrea
1/2" Drive 6-Point Deep Impact Socket 7/16"
Mfr # 7314H
Zoro # G9793775
product price: $7.89
/ea
Sold in multiples of 6 for $47.34
$47.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/4"
- Material Steel
- Socket Type 6 pt Deep
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 7314H
- Zoro # G9793775
- UPC # 660731619140
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 3-1/4" |
Details
Material | Steel |
Socket Type | 6 pt Deep |
Description
Impact socket are mainly used in automotive servicing and general auto repairs where there is limited space to work and torque requirements are not very high. Opening size: 3/8". Length: 3-1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Angle Grinder, 6", Flat Head, 13.5A (WEF 15-150 Quick)
- CAPRI TOOLS 29mm Stubby Impact Socket, 12 Drive, 6Point, Metric (CP55429)
- CLEVELAND Straight Flute Tap, Semi-Bottoming, 4 Flutes (C27675)
- BOSCH Core Bit, 2-9/16 In (T3915SC)
- URREA 1/2" drive, 12-point short impact socket 1-3/8" (7444)
- URREA 3/8" Drive 6-Point Impact Short Socket 3/4" (7224H)
- URREA 3/8" drive, 12-point short impact socket 7/8" (7228)
- URREA 1/2" Drive 6-Point Deep Impact Socket 15/16" (7330H)
- URREA 3/4" Drive 6-Point Short Impact Socket 41MM (7541M)
- URREA 1/2" drive, 12-point short impact socket 1-1/16" (7434)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 3/4 in Size, Deep Socket, Black Phosphate (49-66-6516)
- Urrea Impact Sockets