Shop All Impact Sockets
Urrea
1/2" Drive 6-Point Deep Impact Socket 5/8"
Mfr # 7320H
Zoro # G9793909
Sold in multiples of 6 for $31.50
$31.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/4"
- Material Steel
- Socket Type 6 pt Deep
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 7320H
- Zoro # G9793909
- UPC # 660731619232
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 3-1/4" |
Details
Material | Steel |
Socket Type | 6 pt Deep |
Description
Impact socket are mainly used in automotive servicing and general auto repairs where there is limited space to work and torque requirements are not very high. Opening size: 5/8". Length: 3-1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, M6-1.00, Modified Bottoming, TiCN, 0 Flutes (1615006018)
- KRAFT TOOL Brick/Stone Marker w/Blade (BL207)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 6 mm Tip, 1 3/4 in L (54TL60)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 Flutes (C60835)
- URREA 1" drive 6-point short impact socket 2-9/16" (10041)
- URREA 1/2" Drive 6-Point Deep Impact Socket 1/2" (7316H)
- URREA 1/2" drive, 12-point short impact socket 1-3/8" (7444)
- URREA 3/8" drive, 6-point short impact socket 3/8" (7212H)
- URREA Thin-wall deep wheel protective impact socket, 17 mm (7317MP)
- URREA 3/4" drive 6-point short impact socket 1-7/16" (7523)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 1/4 in Size, Deep Socket, Black Phosphate (49-66-6508)
- Urrea Impact Sockets