Shop All Impact Sockets
Urrea
1/2" Drive 6-Point Deep Impact Socket 36MM
Mfr # 7336M
Zoro # G9801633
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-3/16"
- Material Steel
- Socket Type 6 pt Deep
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 7336M
- Zoro # G9801633
- UPC # 660731619485
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 3-3/16" |
Details
Material | Steel |
Socket Type | 6 pt Deep |
Description
Deep Impact socket are mainly used in automotive servicing and general auto repairs where there is limited space to work and torque requirements are not very high. Opening size: 36 mm. Length: 3-3/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 12mm (KTI-41612)
- WESTWARD Alloy Steel Die, 7/8-9 UNC (CCT1060-122)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 5/8 in. (80042)
- ZORO SELECT Corner Radius End Mill Set, 6" L (283-888881)
- URREA 1" Drive 6-Point Deep Impact Socket 1-7/8" (10030L)
- URREA 1/2" drive, 6-point short impact socket 1-1/4" (7440H)
- URREA 1/2" Drive 6-Point Deep Impact Socket 1-1/8" (7336H)
- URREA 3/4" drive, 6-pt thin-wall deep impact socket 1" (7516LD)
- URREA 3/4" Drive Socket Set Phosphatized (750010L)
- URREA 3/4" drive 6-point short impact socket 1-9/16" (7525)
- PROTO 3/8 in Drive Impact Socket 23 mm Size 6 pt Deep Depth, Black Oxide (J7023M)
- Urrea Sockets & Ratchets