Shop All Impact Sockets
Urrea
1/2" Drive 6-Point Deep Impact Socket 3/4"
Mfr # 7324H
Zoro # G9792375
product price: $7.15
/ea
Sold in multiples of 6 for $42.90
$42.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-1/4"
- Material Steel
- Socket Type 6 pt Deep
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 7324H
- Zoro # G9792375
- UPC # 660731619317
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 3-1/4" |
Details
Material | Steel |
Socket Type | 6 pt Deep |
Description
Impact socket are mainly used in automotive servicing and general auto repairs where there is limited space to work and torque requirements are not very high. Opening size: 3/4”. Length: 3-1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive 52 Geared Teeth Pear Head Style Hand Ratchet, 14" L, Black Oxide Finish (J5449-14BL)
- WHEELER-REX Strap Wrench, 18", 1-5" Pipe (8318)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 3/8 (C10620)
- JOHNSON LEVEL & TOOL Magnetic Aluminum Torpedo Level, 9 In (8500M)
- URREA 3/4" drive 6-point deep impact socket 1-5/8" (7526L)
- URREA 1/4" drive 6-point deep impact socket 1/4" (6508H)
- URREA Urrea SAE Hex Tip Impact Socket, 7441-3/8, 1/2" Drive, 3" Long, 3/8" Hex Tip (2023877)
- URREA 1/2" drive, 6-pt short impact socket 13MM (7413M)
- URREA 3/8" drive 6-point tall impact socket 14MM (7214M)
- URREA 3/4" Drive O Ring 4 (7500R1)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2058D)
- Urrea Impact Sockets