Shop All Impact Sockets
Urrea
1/2" Drive 6-Point Deep Impact Socket 15/16"
Mfr # 7330H
Zoro # G9796523
product price: $7.89
/ea
Sold in multiples of 6 for $47.34
$47.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-1/4"
- Material Steel
- Socket Type 6 pt Deep
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 7330H
- Zoro # G9796523
- UPC # 660731619409
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 3-1/4" |
Details
Material | Steel |
Socket Type | 6 pt Deep |
Description
Impact socket are mainly used in automotive servicing and general auto repairs where there is limited space to work and torque requirements are not very high. Opening size: 15/16”. Length: 3-1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Full Polish Offset Double Box Wrench 12 x 14 mm - 12 Point (J1058M)
- KIPP Ball-End Thrust Screw W Head, Form:B Flat Ball, M08, L=20, Carbon Steel, Comp:Ball-Bearing Steel (K0380.20820)
- MILWAUKEE TOOL 12mm Metric Ratcheting Combination Wrench (45-96-9312)
- KNIPEX 5 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Plastic Grip (87 01 125)
- URREA 1" drive 6-point short impact socket 1-7/8" (10030)
- URREA 1/2" Drive 6-Point Deep Impact Socket 1-1/16 (7334H)
- URREA 1/2" drive, 6-point short impact socket 1" (7432H)
- URREA 1" drive 6-point short impact socket 2-1/4" (10036)
- URREA 1" drive 6-point short impact socket 1-3/8" (10022)
- URREA 1" drive 6-point short impact socket 1-7/16" (10023)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 23mm (84581N)
- Urrea Sockets & Ratchets