Shop All Impact Sockets
Urrea
1/2" Drive 6-Point Deep Impact Socket 11/16"
Mfr # 7322H
Zoro # G9793699
product price: $5.45
/ea
Sold in multiples of 6 for $32.70
$32.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-1/4"
- Material Steel
- Socket Type 6 pt Deep
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 7322H
- Zoro # G9793699
- UPC # 660731619287
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 3-1/4" |
Details
Material | Steel |
Socket Type | 6 pt Deep |
Description
Impact socket are mainly used in automotive servicing and general auto repairs where there is limited space to work and torque requirements are not very high. Opening size: 11/16”. Length: 3-1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Nibbler (900-215)
- TEKTON 1/2 Inch Drive x 38 mm 6-Point Socket (SHD22138)
- SOLA Box Level, Aluminum, 72 In, Red (LSB72)
- CROWN TOOLS 3/8 Inch PM Ellsworth Signature Gouge (25151)
- URREA 1" Drive 6-Point Deep Impact Socket 1-5/16" (10021L)
- URREA 3/8" drive, 6-point deep impact socket 10MM (7010M)
- URREA 1/2" drive, 6-pt short impact socket 24MM (7424M)
- URREA 3/4" Drive O Ring 4 (7500R1)
- URREA 3/8" drive, 6-point short impact socket 1/2" (7216H)
- URREA 3/4" drive 6-point short impact socket 1" (7516)
- WRIGHT TOOL 3/4 in Drive Impact Socket 18 mm Size, Standard Socket, black oxide (68-18MM)
- Urrea Sockets & Ratchets