Shop All Impact Sockets
Urrea
1/2" Drive 6-Point Deep Impact Socket 1-1/8"
Mfr # 7336H
Zoro # G9801240
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-1/4"
- Material Steel
- Socket Type 6 pt Deep
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 7336H
- Zoro # G9801240
- UPC # 660731619478
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 3-1/4" |
Details
Material | Steel |
Socket Type | 6 pt Deep |
Description
Impact socket are mainly used in automotive servicing and general auto repairs where there is limited space to work and torque requirements are not very high. Opening size: 1-1/8”. Length: 3-1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive, 14mm Metric Socket, 6 Points (81015MD)
- WOODOWL Spade Bit 6" x 3/4" (00609)
- RIDGID Jaw, Smooth For Jaw Texture, Steel Jaw (32655)
- BURNDY Type U Crimping Die, Pink (U34ART)
- URREA 3/4" Drive 12-Point Short Impact Socket 15/16" (7515T)
- URREA 1/2" drive, 6-pt short impact socket 24MM (7424M)
- URREA 3/4" Drive 12-Point Short Impact Socket 2-1/8" (7534T)
- URREA 1/2" drive 6-pt thin-wall deep impact socket 7/8" (7328HD)
- URREA 3/8" drive 6-point tall impact socket 15MM (7215M)
- URREA 1/2" drive, 6-pt deep impact socket 23MM (7323M)
- TEKTON 1/2 Inch Drive x 35 mm 6-Point Impact Socket (SID22135)
- Urrea Sockets & Ratchets