Shop All Impact Sockets
Urrea
1/2" Drive 6-Point Deep Impact Socket 1-1/4
Mfr # 7340H
Zoro # G9801624
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-1/4"
- Material Steel
- Socket Type 6 pt Deep
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 7340H
- Zoro # G9801624
- UPC # 660731666281
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 3-1/4" |
Details
Material | Steel |
Socket Type | 6 pt Deep |
Description
Impact socket are mainly used in automotive servicing and general auto repairs where there is limited space to work and torque requirements are not very high. Opening size: 1-1/4”. Length: 3-1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 8-1/2" L, Chrome Finish (440G15)
- DRILL AMERICA m15x1.25 HSS Metric Hand Tap (DWTSMT15X1.25)
- CHICAGO PNEUMATIC 1/4 Inch Air Ratchet Wrench, Composite Housing, Torque (Min / Max) 5.2 - 25.8 ft. lbf - 270 RPM (CP9426)
- X1 TOOLS PH2 Phillips Driver Bit, 1 Long 3 Bits by X1 Tools (X1E-CON-BIT-PH2-1000x3)
- URREA 3/4" drive 6-point deep impact socket 1-15/16" (7531L)
- URREA 1/2" drive, 6-pt deep impact socket 14MM (7314M)
- URREA 3/8" drive, 6-point deep impact socket 10MM (7010M)
- URREA 3/4" drive 6-point short impact socket 2-1/16" (7533)
- URREA 1" Drive 6-Point Deep Impact Socket 1-7/16" (10023L)
- URREA 1/4" drive 6-point short impact socket 15MM (6915M)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 22mm (84833)
- Urrea Sockets & Ratchets