Shop All Impact Sockets
Urrea
1/2" Drive 6-Point Deep Impact Socket 1-1/16
Mfr # 7334H
Zoro # G9801861
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-1/4"
- Material Steel
- Socket Type 6 pt Deep
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 7334H
- Zoro # G9801861
- UPC # 660731619447
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 3-1/4" |
Details
Material | Steel |
Socket Type | 6 pt Deep |
Description
Impact socket are mainly used in automotive servicing and general auto repairs where there is limited space to work and torque requirements are not very high. Opening size: 1-1/16”. Length: 3-1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/16"-24 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 5/16"-24 (DWT54523)
- LEVEL 5 TOOLS Flat Box Handle, Standard, 34 (4-711)
- AMPG Flat Dial Indicator Contact, 3/8Od, 4-48 (Z9366SS)
- MILWAUKEE TOOL 16oz Dead Blow Ball Peen Hammer (48-22-9140)
- URREA 1" drive 6-point short impact socket 2-1/8" (10034)
- URREA 3/4" Drive 12-Point Short Impact Socket 2-1/8" (7534T)
- URREA 3/8" drive, 6-point deep impact socket 1/2" (7716H)
- URREA 3/4" Drive 12-Point Short Impact Socket 1-1/8" (7518T)
- URREA 1/2" drive, 12-point short impact socket 1-3/16" (7438)
- URREA 1/2" drive 6-pt thin-wall deep impact socket 21MM (7321MD)
- DYNAMIC Tools 2-1/16" X 1" Drive, 6 Point Standard Length, Impact Socket (D025366)
- Urrea Impact Sockets