Shop All Hand Ratchets
Urrea
1/2" Drive 48 Geared Teeth Pear Hand Ratchet
Mfr # 5449H
Zoro # G9807531
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Reversing Yes
- Head Style Pear
- Number of Geared Teeth 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 5449H
- Zoro # G9807531
- UPC # 660731615623
- Country of Origin Mexico
- Category Hand Ratchets
Dimensions
Drive Size | 1/2" |
Overall Length | 10-1/8" |
Details
Item | Hand Ratchet |
Reversing | Yes |
Head Style | Pear |
Number of Geared Teeth | 48 |
Description
Robust mechanism. Reversible system. Screwless design reduces the chance of accidental disarming. Easy repairing. Exceed ASME B107.110 standard. Drive size: 1/2". Total length: 10-1/8”. Head width: 1-17/32”. Head depth: 45/64”. Teeth: 48. Swing Arc: 7.5°.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Electricians Tool Kit, 28 pcs., Backpack (0159-28BKPK)
- MILWAUKEE TOOL Band Saw Kit, 18 V, 35 3/8 in Blade Length (2829-22, 48-11-1865)
- RIDGID Dies, 500B 3/4 Nc Hs Lh (48945)
- PALMGREN Drill Press Guard, 2-1/8" Max (9615025)
- URREA 1/2" Drive 48 Geared Teeth Pear Hand Ratchet (5450)
- URREA 1/2" Drive 45 Geared Teeth Pear Hand Ratchet (5452FL)
- URREA 3/8" Drive 72 Geared Teeth Pear Hand Ratchet (5249G)
- URREA 3/8" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 7" L, Chrome Plated Finish (5249)
- URREA 3/4" Drive, 20-3/16" Hinge handles (5668H)
- URREA 3/4" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 20" L, Chrome Plated Finish (5649)
- CRAFTSMAN 3/8-in Drive 72 Geared Teeth Ratchets, 3/8" Drive Bent-Handle Flex-He, Polished chrome (CMMT99439)
- Urrea Sockets & Ratchets