Shop All Hand Ratchets
Urrea
1/2" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 10-1/8" L, Chrome Finish
Mfr # 5452A
Zoro # G9790275
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Reversing Yes
- Head Style Round
- Overall Length 10-1/8"
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 5452A
- Zoro # G9790275
- UPC # 660731615685
- Country of Origin Mexico
- Category Hand Ratchets
Dimensions
Drive Size | 1/2" |
Overall Length | 10-1/8" |
Details
Item | Hand Ratchet |
Reversing | Yes |
Head Style | Round |
Finish | Chrome |
Number of Geared Teeth | 45 |
Description
Smaller, round head for access into tight spaces. 8° recovery angle. Exceed ASME B107.110 2012 standard. Drive size: 1/2". Total length: 10-1/8”. Head width: 1-19/32”. Head depth: 11/16”. Teeth: 45. Swing Arc: 8°.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 1-1/2 in, CEM132F2 (CEM132F2)
- WESTWARD HSS Thread Die, 1 1/2 In, M10, 1.5 Pitch (10T891)
- WESTWARD Locking C-Clamp, 11", 3-3/8Cap, 2-1/4Throat (2FDD2)
- IRWIN Chalk Reel 100' Mach6 (1932877)
- URREA 3/4" Drive 24 Geared Teeth Pear Hand Ratchet (5649H)
- URREA 3/8" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 7-3/4" L, Chrome Finish (5252A)
- URREA 1/2" Drive 48 Geared Teeth Pear Hand Ratchet (5449H)
- URREA Spare Parts For Ratchets 5249, 5249H & 5249B (5249RKA)
- URREA 1/4" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 5-1/8" L, Chrome Finish (4752A)
- URREA 3/4" Drive, 20-3/16" Hinge handles (5668H)
- GEARWRENCH 3/8" Drive 90T Cushion Grip Locking Flex Head Ratchet (81267T)
- Urrea Hand Ratchets