Shop All Sockets
Urrea
1/2" Drive 12-Point Socket 15MM
Mfr # 5415M
Zoro # G9794399
product price: $2.55
/ea
Sold in multiples of 6 for $15.30
$15.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 12 point socket
- Application Heavy duty
- Features The Urrea 12-point socket is made of high-quality steel, resulting in outstanding performance on the job. They feature a chrome-nickel finish to prevent corrosion. The 12 point design has the advantage of distributing better force around a larger area on the nut faces, more toward the center, not on the edges. The force is distributed on the socket´s lobes, allowing you to fit hexagonal and square nuts or screws faster, all this thanks to its Super drive geometry featuring a 30° recovery angle. Opening size: 15mm. length: 1-1/2".
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 0.79 |
Socket Depth | 3.74 |
Details
Material | Steel |
Includes | Drive 12 point socket |
Application | Heavy duty |
Features | The Urrea 12-point socket is made of high-quality steel, resulting in outstanding performance on the job. They feature a chrome-nickel finish to prevent corrosion. The 12 point design has the advantage of distributing better force around a larger area on the nut faces, more toward the center, not on the edges. The force is distributed on the socket´s lobes, allowing you to fit hexagonal and square nuts or screws faster, all this thanks to its Super drive geometry featuring a 30° recovery angle. Opening size: 15mm. length: 1-1/2". |
Color | Silver |
Item | Point socket |
Description
The Urrea 12-point socket is made of high-quality steel, resulting in outstanding performance on the job. They feature a chrome-nickel finish to prevent corrosion. The 12 point design has the advantage of distributing better force around a larger area on the nut faces, more toward the center, not on the edges. The force is distributed on the socket ́s lobes, allowing you to fit hexagonal and square nuts or screws faster, all this thanks to its Super drive geometry featuring a 30° recovery angle. Opening size: 15mm. length: 1-1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Zirconium Grinding Belt Sleeve, 40 Grit (42040)
- WESTWARD Socket Extension 3/8" Dr, 6 in L, 1 Pieces, Chrome (53YV70)
- WOLFCRAFT Quick-Release Drill Press and Workbench Vise (4920405)
- PFERD 8" Flat File - DIY Packaged - Smooth Cut, with Handle (11009P)
- URREA Spare parts for hinge handle 4766. (4766RS)
- URREA 3/8"drive, 3/4"6 point flex socket (5279H)
- URREA 1" Drive 12-Point Short Socket 75MM (5775M)
- URREA 3/8"drive, 3/8 in, 12 point SAE deep socket. (5012)
- URREA Speed handle 1/2" (5480)
- URREA 3/8"drive, 14mm, 6 point flex socket. (5277MH)
- ZOELLER Zoeller Z10100117 Sump Pump Drain Hose (Z10100117)
- Urrea Sockets