Shop All Sockets
Urrea
1/2" drive 12-point short socket 7/8"
Mfr # 5428
Zoro # G9829679
product price: $3.85
/ea
Sold in multiples of 6 for $23.10
$23.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- SAE or Metric SAE
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Material | Steel |
Item | Socket |
Description
The Urrea 12-point socket line is made of high-quality steel, resulting in outstanding performance on the job. They feature a chrome-nickel finish to prevent corrosion. The 12-point design has the advantage of distributing better force around a larger area on the nut faces, more toward the center, not on the edges. The force is distributed to the scocket ́s lobes, allowing you to fit hexagonal, square nuts or screws faster, all this thanks to its Super Drive geometry, featuring a 30° recovery angle. Opening size: 7/8”. Length: 1-1/2". Nut end outside diameter: 1-3/16”. Drive end outside diameter: 1-3/16”. Nut depth: 5/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TAPTEK CUTTING TOOLS 31/64 COBALT STUB DRILL 135 SPLIT POINT USA (SC400-031-D)
- ATA Turning Insert, RCMT0803M0, AT201 GRD (90032)
- DEWALT 19/64" PILOT POINT(R) drill bit (DW1919)
- MILWAUKEE TOOL Hold Down Bar Kit (49-22-8100)
- URREA Speed handle 3/8" (5280)
- URREA 3/8"drive, 3/8 in, 6 point SAE deep socket. (5012H)
- URREA Chrome finish hinge handle 1/2" X 15-3/4" (5467)
- URREA 3/8"drive, 1/2 in, 12 point SAE deep socket. (5016)
- URREA Chrome finish hinge handle 3/4" X 20-3/16" (5668)
- URREA 1" Drive 6-Point Short Socket 7/16" (5414H)
- KO-KEN Socket 11mm Surface 32mm 3/8 Sq. Drive (13410M-11)
- Urrea Sockets