Urrea

1/2" drive 12-point short socket 5/16"


product price: $2.55
/ea
Sold in multiples of 6 for $15.30

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drive Size 1/2"
  • Measurement Type SAE
  • Finish Chrome Nickel
  • SAE or Metric SAE
  • Number of Pieces 1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Urrea
  • MFR # 5410
  • Zoro # G9797512
  • UPC #
    660731614497
  • Country of Origin Mexico
  • Category Sockets

Dimensions

Drive Size 1/2"

Details

Measurement Type SAE
Finish Chrome Nickel
SAE or Metric SAE
Number of Pieces 1
Material Steel
Includes (1) Length of 1-1/2": 5/16"
Item Short Socket

Description

The Urrea 12-point socket line is made of high-quality steel, resulting in outstanding performance on the job. They feature a chrome-nickel finish to prevent corrosion. The 12-point design has the advantage of distributing better force around a larger area on the nut faces, more toward the center, not on the edges. The force is distributed to the scocket ́s lobes, allowing you to fit hexagonal, square nuts or screws faster, all this thanks to its Super Drive geometry, featuring a 30° recovery angle. Opening size: 5/16”. Length: 1-1/2". Nut end outside diameter: 9/16". Drive end outside diameter: 7/8". Nut depth: 9/16".

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.