Shop All Sockets
Urrea
1/2" drive 12-point short socket 11MM
Mfr # 5411M
Zoro # G9806795
product price: $2.65
/ea
Sold in multiples of 6 for $15.90
$15.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- Finish Chrome Nickel
- SAE or Metric Metric
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
Finish | Chrome Nickel |
SAE or Metric | Metric |
Number of Pieces | 1 |
Includes | (1) 1/2" Drive 12 Point Socket of 11mm Length: 1-1/2" |
Material | Steel |
Item | Socket |
Description
The Urrea 12-point socket line is made of high-quality steel, resulting in outstanding performance on the job. They feature a chrome-nickel finish to prevent corrosion. The 12-point design has the advantage of distributing better force around a larger are on the nut faces, more toward the center, not on the edges. The force is distributed on the socket ́s lobes, allowing you to fit hexagonal and square nuts and/or screws faster, all this thanks to its Super Drive geometry, featuring a 30° recovery angle. Opening size: 11 mm. Length: 1-1/2”. Nut end outside diameter: 21/32". Drive end outside diameter: 13/16". Nut depth: 11/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WISS Tinner Snip, 1114 in OAL, 2 in L Cut, Long, Straight Cut, Steel Blade, BlackRawhide Handle (WDF10O)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 21mm (84579N)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Prof, 5/8, 11-32 TPI, 1.35 Cut (SPTM488L)
- GREENLEE Cable Puller Sheave, Hook, 6 In (650)
- URREA 1/4"drive, 3/8 in, 6 point SAE deep socket (4712L)
- URREA 1/4"drive, 15mm, 6 point Metric flex socket (4815M)
- URREA 3/8" drive, spline short socket #12 (5212SPL)
- URREA 1/2" drive 12-point deep socket 10MM (5310M)
- URREA Sliding T-handle 1" (5885)
- URREA 1/2" Drive 12-Point Deep Socket 16MM (5316M)
- TEKTON 1/4 Inch Drive x 7/16 Inch Deep 12-Point Socket (SHD03211)
- Urrea Sockets