Shop All Sockets
Urrea
1/2" drive 12-point short socket 11/16"
Mfr # 5422
Zoro # G9833389
product price: $2.99
/ea
Sold in multiples of 6 for $17.94
$17.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2", 3/8"
- Measurement Type SAE
- Finish Chrome Nickel
- SAE or Metric SAE
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2", 3/8" |
Details
Measurement Type | SAE |
Finish | Chrome Nickel |
SAE or Metric | SAE |
Number of Pieces | 1 |
Includes | (1) Set Includes 12 Point Socket: 22mm |
Material | Steel |
Item | Socket Set |
Description
The Urrea 12-point socket line is made of high-quality steel, resulting in outstanding performance on the job. They feature a chrome-nickel finish to prevent corrosion. The 12-point design has the advantage of distributing better force around a larger area on the nut faces, more toward the center, not on the edges. The force is distributed to the scocket ́s lobes, allowing you to fit hexagonal, square nuts or screws faster, all this thanks to its Super Drive geometry, featuring a 30° recovery angle. Opening size: 11/16”. Length: 1-1/2". Nut end outside diameter: 15/16". Drive end outside diameter: 15/16". Nut depth: 1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SAW & MFG 4L Hole Saw Arbor (1779803)
- WIHA ESD Safe Drive-Loc VI Wallet 32Pc. Set (28187)
- SIMONDS Flat File, Rectangular, 12in.L, Natural (73237000)
- DYNAMIC Tools 28 Piece Socket & Wrench Set, 1000V Insulated (D113000)
- URREA 1/4"drive, 9/16 in, 6 point SAE deep socket (4718L)
- URREA 1 in drive truck wheel socket, SAE, 1-1/2" (10024LS)
- URREA 1/2" drive 12-point short socket 7/16" (5414)
- URREA 3/8"drive, 5/8 in, 12 point SAE short socket. (5220)
- URREA 3/4" drive, 12-point short socket 1" (5532)
- URREA 1/4"drive, 7/32 in, 12 point SAE socket (4707T)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1" 6 pt SAE Socket, 6 Points (DW-1/2D1)
- Urrea Sockets