Shop All Sockets
Urrea
1/2" drive 12-point short socket 1-7/16"
Mfr # 5446
Zoro # G9806481
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- Finish Chrome Nickel
- SAE or Metric SAE
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
Finish | Chrome Nickel |
SAE or Metric | SAE |
Number of Pieces | 1 |
Includes | (1) 1/2" Drive 12 Point Socket: 1-7/16" |
Material | Steel |
Item | Socket |
Description
The Urrea 12-point socket line is made of high-quality steel, resulting in outstanding performance on the job. They feature a chrome-nickel finish to prevent corrosion. The 12-point design has the advantage of distributing better force around a larger area on the nut faces, more toward the center, not on the edges. The force is distributed to the scocket ́s lobes, allowing you to fit hexagonal, square nuts or screws faster, all this thanks to its Super Drive geometry, featuring a 30° recovery angle. Opening size: 1-7/16”. Length: 2-1/2”. Nut end outside diameter: 1-7/8”. Drive end outside diameter: 1-5/8”. Nut depth: 1-7/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 20 ft. 6 in L, 1-1/2" W, 2/3 TPI, 0.050" Thick, Steel (1792983)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 100 mm, Bore Dia. D2= 0.375", Revolving Grip, Thermoset (K0162.4100XCO)
- STANLEY 16 ft. Tape Measure, 1-1/4" Blade (FMHT33316S)
- CLE-LINE Cobalt Hex Shank Jobber Drill (C20518)
- URREA 1/2" Drive 6-Point Deep Socket 1-1/4" (5340H)
- URREA Spare parts for hinge handle 5468H, 5468, 5467H, 5467, 5466H, 5466 (5466RS)
- URREA 3/8"drive, 22mm, 12 point short socket. (5222M)
- URREA 3/8"drive, 5/16 in, 12 point SAE deep socket. (5010)
- URREA 1" Drive 6-Point Short Socket 1-1/16" (5434H)
- URREA 3/4" drive, 12-point short socket 1-3/8" (5544)
- PROTO 1/2 in Drive, 36mm 12 pt Metric Socket, 12 Points (J5436M-TT)
- Urrea Sockets & Ratchets