Shop All Sockets
Urrea
1/2" Drive 12-Point Deep Socket 5/8"
Mfr # 5320
Zoro # G9803121
product price: $4.39
/ea
Sold in multiples of 6 for $26.34
$26.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 12-point deep sockets
- Width 5.35
- Application Heavy duty
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 5.35 |
Socket Depth | 1.65 |
Details
Material | Steel |
Includes | Drive 12-point deep sockets |
Application | Heavy duty |
Color | Silver |
Features | The Urrea 12-point socket is made of high-quality steel, resulting in outstanding performance on the job. They feature a chrome-nickel finish to prevent corrosion. The 12 point design has the advantage of distributing better force around a larger area on the nut faces, more toward the center, not on the edges. The force is distributed on the socket´s lobes, allowing you to fit hexagonal and square nuts or screws faster, all this thanks to its Super drive geometry featuring a 30° recovery angle. Opening size: 5/8�. length: 3-3/16". |
Item | Deep sockets |
Description
The Urrea 12-point socket is made of high-quality steel, resulting in outstanding performance on the job. They feature a chrome-nickel finish to prevent corrosion. The 12 point design has the advantage of distributing better force around a larger area on the nut faces, more toward the center, not on the edges. The force is distributed on the socket ́s lobes, allowing you to fit hexagonal and square nuts or screws faster, all this thanks to its Super drive geometry featuring a 30° recovery angle. Opening size: 5/8”. length: 3-3/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 10 ft. L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99568-10)
- RIDGID 12 in L 2 5/8 in Cap. Cast Iron Monkey Wrench (31400)
- BON TOOL Bon 11-307 Brick Hammer, Bon 18 Ounce, Fiberglass Handle (11-307)
- GEARWRENCH Triple Square Bit Socket 1/2" Drive x 12mm, 4.680" Length, Chrome plated (80666)
- URREA 1/2" drive 12-point short socket 1/2" (5416)
- URREA 3/8"drive, 15mm, 6 point flex socket. (5278MH)
- URREA 1/2" Drive 6-Point Deep Socket 15/16" (5330H)
- URREA 1/2" drive 6-point short socket 26MM (5426HM)
- URREA 1/2" Drive 12-Point Socket 17MM (5417M)
- URREA 3/8"drive, 11/16 in, 6 point SAE deep socket. (5022H)
- TEKTON 3/8 Inch Drive x 16 mm Deep 12-Point Socket (SHD13316)
- Urrea Sockets & Ratchets