Shop All Sockets
Urrea
1/2" Drive 12-Point Deep Socket 27MM
Mfr # 5327M
Zoro # G9796289
Sold in multiples of 6 for $56.94
$56.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 12-point deep sockets
- Width 1.26
- Application Heavy duty
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 1.26 |
Socket Depth | 2.83 |
Details
Material | Steel |
Includes | Drive 12-point deep sockets |
Application | Heavy duty |
Color | Silver |
Features | The Urrea 12-point socket is made of high-quality steel, resulting in outstanding performance on the job. They feature a chrome-nickel finish to prevent corrosion. The 12 point design has the advantage of distributing better force around a larger area on the nut faces, more toward the center, not on the edges. The force is distributed on the socket´s lobes, allowing you to fit hexagonal and square nuts or screws faster, all this thanks to its Super drive geometry featuring a 30° recovery angle. Opening size: 27mm. length: 3-3/16". |
Item | Deep sockets |
Description
The Urrea 12-point socket is made of high-quality steel, resulting in outstanding performance on the job. They feature a chrome-nickel finish to prevent corrosion. The 12 point design has the advantage of distributing better force around a larger area on the nut faces, more toward the center, not on the edges. The force is distributed on the socket ́s lobes, allowing you to fit hexagonal and square nuts or screws faster, all this thanks to its Super drive geometry featuring a 30° recovery angle. Opening size: 27mm. length: 3-3/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-5/8" Magnetic Drill Kit (4274-21)
- DURSTON MANUFACTURING CROWFOOT BOX FLEX 10 PC (VICFB200)
- WILTON Multi-Purpose Vise 4-1/2In (450P)
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 1770 ft.-lb. (CP7783)
- URREA 3/8"drive, 14mm, 6 point flex socket. (5277MH)
- URREA 3/8"drive, 7mm, 12 point short socket. (5207M)
- URREA 3/8"drive, 15mm, 6 point deep socket. (5015HM)
- URREA 1/2" Drive 12-Point Socket 15MM (5415M)
- URREA Chrome finish hinge handle 3/4" X 20-3/16" (5668)
- URREA 3/4" Drive 6-Point Deep Socket 15/16" (5530HL)
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 19mm (80631)
- Urrea Sockets