Shop All Sockets
Urrea
1/2" drive 12-point deep socket 18MM
Mfr # 5318M
Zoro # G9807513
product price: $5.99
/ea
Sold in multiples of 6 for $35.94
$35.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- Finish Chrome Nickel
- SAE or Metric Metric
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
Finish | Chrome Nickel |
SAE or Metric | Metric |
Number of Pieces | 1 |
Material | Steel |
Includes | (1) 1/2" Drive 12 Point Deep Socket of 18mm Length: 3-1/16" |
Item | Deep Socket |
Description
The Urrea 12-point socket line is made of high-quality steel, resulting in outstanding performance on the job. They feature a chrome-nickel finish to prevent corrosion. The 12-point design has the advantage of distributing better force around a larger are on the nut faces, more toward the center, not on the edges. The force is distributed on the socket ́s lobes, allowing you to fit hexagonal and square nuts or screws faster, all this thanks to its Super Drive geometry, featuring a 30° recovery angle. Opening size: 18mm. Length: 3-3/16”. Nut end outside diameter: 31/32". Drive end outside diameter: 31/32". Nut depth: 1-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Transfer Screw Set, 1/4-20 (ZTP1420)
- DRILL AMERICA 1/16 - 1/2 HSS Black & Gold MECHANIC LENGTH Drill Bit Set (KFD29ML-PC)
- CRESCENT WISS SNIPS OFFSET 9-1/4"" GRN (M7R)
- PRO-SERIES 6" Spring Divider (4901-0066)
- URREA 1/4"drive, 8mm, 6 point metric short socket (4708M)
- URREA 3/4" Drive 12-Point Short Socket 21MM (5521M)
- URREA 3/8"drive, 14mm, 12 point short socket. (5214M)
- URREA 1/2" Drive 12-Point Deep Socket 1-1/4" (5340)
- URREA 3/8"drive, 9/16 in, 12 point SAE deep socket. (5018)
- URREA 1/2" drive 12-point short socket 1-1/2" (5448)
- PROTO 1/2 in Drive, 13mm Triple Square Metric Socket, 12 Points (J5413MN)
- Urrea Sockets