Shop All Sockets
Urrea
1/2" drive 12-point deep socket 10MM
Mfr # 5310M
Zoro # G9795169
Sold in multiples of 6 for $26.10
$26.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- Finish Chrome Nickel
- SAE or Metric Metric
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
Finish | Chrome Nickel |
SAE or Metric | Metric |
Number of Pieces | 1 |
Includes | (1) Length of 3-3/16": 10mm |
Material | Steel |
Item | Deep Socket |
Description
The Urrea 12-point socket line is made of high-quality steel, resulting in outstanding performance on the job. They feature a chrome-nickel finish to prevent corrosion. The 12-point design has the advantage of distributing better force around a larger are on the nut faces, more toward the center, not on the edges. The force is distributed on the socket ́s lobes, allowing you to fit hexagonal and square nuts or screws faster, all this thanks to its Super Drive geometry, featuring a 30° recovery angle. Opening size: 10mm. Length: 3-3/16”. Nut end outside diameter: 11/16". Drive end outside diameter: 31/32". Nut depth: 1-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONKOTE AMERICA Pen, Fine Point, Nylon Brush, PK5 (BON-102)
- CLEVELAND Screw Machine Drill Bit, #17 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14601)
- MITUTOYO Caliper, Digimatic, 100mm (500-150-30)
- RIDGID Drain Cleaner, Model K-50 (K-50-6)
- URREA 1/2" drive 8-point short socket 5/8" (5420S)
- URREA 1/4"drive, 1/2 in, 12 point SAE socket (4716T)
- URREA 1/2" drive 12-point short socket 7/8" (5428)
- URREA 3/8"drive, 14mm, 6 point deep socket. (5014HM)
- URREA 3/8"drive, 9mm, 6 point deep socket. (5009HM)
- URREA 3/8"drive, 9/16"6 point flex socket (5276H)
- OTC 1 in Drive, 33mm 6 pt Metric Socket, 6 Points (1948A)
- Urrea Sockets