Shop All Impact Sockets
Urrea
1/2" drive, 12-point deep impact socket 13PC
Mfr # 74103
Zoro # G9823202
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 13
- Includes (13) Socket 1/2" Drive: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 74103
- Zoro # G9823202
- UPC # 660731664706
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 13 |
Includes | (13) Socket 1/2" Drive: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8" |
Item | Socket Set |
Description
Urrea sockets have a super-Drive design that prolongs its life and does not damage the screws and nuts and bolts. Urrea sockets have a resistant phosphatized to finish recommended in case of FOD (foreign object detachment). It is recommended to use sockets with phosphatized finish prevent the shedding of coating particles. Urrea products is reinforced by showing an indelible and permanent mark with the country of origin. This meets ASME / ANSE norms, as well as rules established by the federal Trade Commission in the United States. The set includes: 3/8”, 7/16”, 1/2”, 9/16”, 5/8”, 11/16”, 3/4”, 13/16”, 7/8”, 15/16”, 1", 1-1/16”, 1-1/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QEP Grout Sealer Bottle w/Roller, 12 oz (10279)
- GARANT 1/2 inch Drive Socket, 12 pt, Deep, 13/16 inch (642532 13/16)
- MOODY TOOL Reversible Shirt Pocket Scriber, Carbide (51-1520)
- STANLEY Putty Knife, Stiff, 1-1/4", Carbon Steel (28-140)
- URREA 1/2" drive, 6-point short impact socket 11/16" (7422H)
- URREA 3/4" drive, 6-pt thin-wall deep impact socket 1" (7516LD)
- URREA 1" Drive 6-Point Deep Impact Socket 1-5/16" (10021L)
- URREA 1" drive 6-point short impact socket 2-3/8" (10038)
- URREA 3/4" drive 6-point deep impact socket 1-9/16" (7525L)
- URREA 3/4" drive 6-point short impact socket 1/2" (7508)
- URREA 1/2" Drive 6-Point Deep Impact Socket 36MM (7336M)
- Urrea Sockets & Ratchets