Shop All Impact Sockets
Urrea
1/2" Drive 12-Point Deep Impact Socket 1-7/16
Mfr # 7346
Zoro # G9796569
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-3/16"
- Material Steel
- Socket Type 12 pt Deep
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 7346
- Zoro # G9796569
- UPC # 660731668353
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 3-3/16" |
Details
Material | Steel |
Socket Type | 12 pt Deep |
Description
Deep Impact socket are mainly used in automotive servicing and general auto repairs where there is limited space to work and torque requirements are not very high. Opening size: 1-7/16”. Length: 3-3/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Self Centering Hinge Drill Bit, 3/32 in. (37006)
- MILWAUKEE TOOL Cut-Off Tool Kit and Light, 4.0Ah Battery (2522-21XC, 2367-20)
- VERSADRIVE HMT ImpactaStep Cutter 9/16, 5/8, 11/16, 3/4, 13/16 (506030-0020)
- COILHOSE PNEUMATICS Non-Safety Blow Gun Tip (CO SAT15)
- URREA 1" Drive 6-Point Deep Impact Socket 15/16" (10015L)
- URREA 1/2" drive 6-pt thin-wall deep impact socket 11MM (7311MD)
- URREA 3/4" drive 6-point short impact socket 1" (7516)
- URREA 1/2" drive, 6-pt short impact socket 28MM (7428M)
- URREA 3/4" Drive 6-Point Short Impact Socket 19MM (7519M)
- URREA 3/8" Drive 6-Point Impact Short Socket 9/16 (7218H)
- TEKTON 3/8 Inch Drive x 1 Inch Deep 12-Point Impact Socket (SID13225)
- Urrea Impact Sockets