Shop All Impact Sockets
Urrea
1/2" Drive 12-Point Deep Impact Socket 1-1/2
Mfr # 7348
Zoro # G9802920
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-3/16"
- Material Steel
- Socket Type 12 pt Deep
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 7348
- Zoro # G9802920
- UPC # 660731668360
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 3-3/16" |
Details
Material | Steel |
Socket Type | 12 pt Deep |
Description
Deep Impact socket are mainly used in automotive servicing and general auto repairs where there is limited space to work and torque requirements are not very high. Opening size: 1-1/2”. Length: 3-3/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-1/4" x 1" Annular Cutter (49-59-2025)
- APEX TOOL GROUP 3/8" Square Drive 13Mm Impact Tube Socket 3/8Dr-567Lb 6 (13MM23)
- MAYHEW Slotted and Screwdriver Set, 8 pcs (27024T)
- SUNEX Air Drill, Right Angle, Reversible, 3/8" (SX545B)
- URREA 1" drive 6-point short impact socket 2" (10032)
- URREA O-Ring for impact socket 1"x2-31/32" (10000R6)
- URREA 3/4" Drive 12-Point Short Impact Socket 2-1/8" (7534T)
- URREA 3/8" drive, 12-point short impact socket 1/2" (7216)
- URREA 1/2" drive 6-pt thin-wall deep impact socket 1-1/16" (7334HD)
- URREA 3/8" drive, 6-point deep impact socket 8MM (7008M)
- TEKTON 1/2 Inch Drive x 18 mm Deep 12-Point Impact Socket (SID23318)
- Urrea Impact Sockets