Shop All Hand Ratchets
Urrea
1/2" Drive 45 Geared Teeth Pear Hand Ratchet
Mfr # 5452FL
Zoro # G9797759
product price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Head Movement Flexible
- Reversing Yes
- Head Style Pear
- Overall Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 5452FL
- Zoro # G9797759
- UPC # 660731661644
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/2" |
Overall Length | 12" |
Details
Item | Hand Ratchet |
Head Movement | Flexible |
Reversing | Yes |
Head Style | Pear |
Number of Geared Teeth | 45 |
Description
This mechanism facilitates your work by adapting to different angles and positions, allowing you to work more quickly. Reversible. Rotates 360 degrees. Exceed ASME B107.110 2012 standard. Drive size: 1/2". Total length: 12”. Head width: 1-15/32”. Head depth: 11/16”. Teeth: 45. Swing Arc: 8°.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive IMPACT ADAPTER, 1 pcs, Black Phosphate (49-66-6726)
- EAZYPOWER Triple Groove Security Bit, SAE, 1/4" (35936)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 5/64 (C23831)
- SUPERIOR PARTS Aftermarket Japanese Carbide Piston Driver for Hitachi NR83A + A2 Replaces 890385, 885915 (SP 877-323C)
- URREA 1/4" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 5-1/8" L, Chrome Finish (4752A)
- URREA 1/2" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 10-1/8" L, Chrome Finish (5452A)
- URREA 1/4" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 5" L, Chrome Plated Finish (4749)
- URREA 1/2" Drive 60 Geared Teeth Pear Hand Ratchet (5449S)
- URREA 1/2" Drive 24 Geared Teeth Pear Hand Ratchet (5449SC)
- URREA 1/4" Drive 48 Geared Teeth Pear Hand Ratchet (4749H)
- PROTO 1/2" Drive Ratchet Adapter, Chrome (J5447)
- Urrea Sockets & Ratchets