Shop All Hex Keys
Urrea
1/16" Industrial grande short L-type SAE Hex Key
Mfr # 49-1/16
Zoro # G9804774
Sold in multiples of 50 for $22.00
$22.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Material Steel
- Key Shape L-Shape
- Grip Style Ergonomic
- Number of Ball Ends 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 1/16" |
Length Family | Short |
Details
Finish | Phosphatized |
Material | Steel |
Key Shape | L-Shape |
Grip Style | Ergonomic |
Number of Ball Ends | 0 |
Number of Tips | 2 |
Measurement Type | SAE |
Tether Ready | No |
Description
SAE hex key. The innovative rack design holds the wrenches and keeps them organized. To remove a wrench, rotate it 90° and gently slide upwards. Made with heat-treated steel, offering greater strength. Phosphatized finish provides greater resistance against corrosion. Tip size: 1/16”. Length: 1-3/4”. Shank length: 0.56”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT170508PEEREH-ACM300)
- RECIPRO TOOLS Recip Sanding Pad (RCT-SDP-10)
- PROTO Screwdriver, #0 Tip, Phillips Tip (JPP0003RF)
- SUPERCUT 64.5 L, 0.5 W, 0.025 Thick, M2 Steel (501148)
- URREA Ball Hex Key 9" T-Hdle 3/32" (46406LBGP)
- URREA Bimaterial handle folding SAE and metric hex key set 16Pc (49816)
- URREA 9/64" Industrial grade ball end L-type Hex Key (49-9/64BP)
- URREA 3/8" Industrial grade long L-type Hex Key (49-3/8L)
- URREA 5/64" Industrial grade ball end L-type Hex Key (49-5/64BP)
- URREA 3/16" Industrial grade ball end L-type Hex Key (49-3/16BP)
- EAZYPOWER Hex Key Power Bit, 1/8" (73213/B)
- Urrea Wrenches