Shop All Hex Keys
Urrea
1/16" Industrial grade ball end L-type Hex Key
Mfr # 49-1/16BP
Zoro # G9834585
product price: $2.29
/ea
Sold in multiples of 10 for $22.90
$22.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Tip Size 1/16"
- Material Steel
- Key Shape L-Shape
- Grip Style Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1/16" |
Length Family | Short |
Details
Finish | Phosphatized |
Material | Steel |
Key Shape | L-Shape |
Grip Style | Ergonomic |
Number of Tips | 2 |
Tether Ready | No |
Number of Ball Ends | 1 |
Measurement Type | SAE |
Description
Industrial Grade Ball End L-Type Hex Keys. 25° entry angle for work in hard to reach areas. Ergonomic design allows natural rotation of the hand and wrist. Complete 360° rotation. Quick funnel-type entry provides perfect coupling. Tip size: 1/16". Length: 3". Shank length: 0.56".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley 66-052 6 Piece Precision Screwdriver Set (66-052)
- PRECISION BRAND Feeler Gauge, 0.0170x12 L, PK12 (19530)
- KLEIN TOOLS Fiberglass Fish Tape Repair Kit, 2.2 lb (56025)
- VIKING Belt Sander, 3/4", 16-29/32" L, 16,000 rpm (VT4503)
- URREA Hex Key 6" T-Hdle 1/8" (46408GP)
- URREA Ball-end Torx® key set Pc (4972TB)
- URREA T40 Industrial grande short L-type Torx Hex Key (49T40)
- URREA 3/32" Industrial Grande SAE Long L-Type Hex Key (49-3/32L)
- URREA Long Torx® key set 7Pc (4972TL)
- URREA 1/16" Industrial grande short L-type SAE Hex Key (49-1/16)
- EKLIND HEX KEY L LONG ARM 5/64"" (14205)
- Urrea Wrenches