Shop All Lug Nut Wrenches
Urrea
11/16" x 33 mm bus lug nut wrench
Mfr # UCD33
Zoro # G0331826
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 17"
- Includes Square lug nut truck wrench
- Material Steel
- Application Heavy duty
- Features With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. This bus lug nut wrench features a through-hole toward the ends so an Urrea bar (Urrea Sku number 1RB, 2RB or 3RB) can be inserted to apply torque and be able to remove a lug nut or stud. Surface drive geometry has large openings on the six corners that creat a “floating” action thet allows the wrench to slip quicky and easily onto the nut or bolt It works even if bolt is partialy damaged or has rounded edges. Removes lug nuts or studs from wheels used on load and passenger vehicles, like small trucks, busses, trailers, etc. 11/16" x 33 mm opening size. 17" length. 3RB recommended shaft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # UCD33
- Zoro # G0331826
- UPC # 660731692518
- Country of Origin Mexico
- Category Lug Nut Wrenches
Dimensions
Overall Length | 17" |
Socket Depth | 1.57 |
Details
Item | Nut wrench |
Includes | Square lug nut truck wrench |
Material | Steel |
Application | Heavy duty |
Features | With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. This bus lug nut wrench features a through-hole toward the ends so an Urrea bar (Urrea Sku number 1RB, 2RB or 3RB) can be inserted to apply torque and be able to remove a lug nut or stud. Surface drive geometry has large openings on the six corners that creat a “floating” action thet allows the wrench to slip quicky and easily onto the nut or bolt It works even if bolt is partialy damaged or has rounded edges. Removes lug nuts or studs from wheels used on load and passenger vehicles, like small trucks, busses, trailers, etc. 11/16" x 33 mm opening size. 17" length. 3RB recommended shaft. |
Color | Black |
Description
With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. This bus lug nut wrench features a through-hole toward the ends so an Urrea bar (Urrea Sku number 1RB, 2RB or 3RB) can be inserted to apply torque and be able to remove a lug nut or stud. Surface drive geometry has large openings on the six corners that creat a “floating” action thet allows the wrench to slip quicky and easily onto the nut or bolt It works even if bolt is partialy damaged or has rounded edges. Removes lug nuts or studs from wheels used on load and passenger vehicles, like small trucks, busses, trailers, etc. 11/16" x 33 mm opening size. 17" length. 3RB recommended shaft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR NMEA 2000 Blanking Cap - Male (270112)
- DOCK EDGE Fender Holder w/Adjuster - Black (91-536-F)
- VIM PRODUCTS Magrail Tl Socket Tray, W/ 3- 14"Red Magrails (VIMMRTRAY14R)
- GEARWRENCH CV Boot Clamp Tool (3955)
- URREA 12 in Motorcycle tire iron (BDL12)
- URREA 30" x 11/16" double spoon tire iron (CE3)
- URREA 1" x 1-1/16" bus lug nut wrench (UCD6)
- URREA 3/4" x 16" bus lug nut wrench bar (3RB)
- URREA 1" x 1-1/8" bus lug nut wrench (UCD8)
- URREA 7/8" x 1-1/8" bus lug nut wrench (UCD7)
- PRIME-LINE WORKPRO W114015 16-in. Lug Wrench, Universal Fittings, Solid Steel Construction Single Pack (W114015)
- Urrea Lug Nut Wrenches