Shop All Lug Nut Wrenches
Urrea
11/16" x 16" bus lug nut wrench bar
Mfr # 1RB
Zoro # G0331774
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Heavy duty
- Color Black
- Size 11/16” x 16”
- Includes Wrench bars
- Features With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. This bus lug nut wrench bar is made of heath-treated steel and is recommended for using with models UCD5, UCD6, UCD7, UCD8, UCD9 and UCD33.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1RB
- Zoro # G0331774
- UPC # 660731604702
- Country of Origin Mexico
- Category Lug Nut Wrenches
Dimensions
Size | 11/16” x 16” |
Socket Depth | 0.63 |
Details
Item | Wrench bars |
Application | Heavy duty |
Color | Black |
Includes | Wrench bars |
Features | With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. This bus lug nut wrench bar is made of heath-treated steel and is recommended for using with models UCD5, UCD6, UCD7, UCD8, UCD9 and UCD33. |
Material | Steel |
Number of Pieces | 1 |
Used For | For CD5, CD6, CD7, CD8, CD9 and CD33 |
Description
With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. This bus lug nut wrench bar is made of heath-treated steel and is recommended for using with models UCD5, UCD6, UCD7, UCD8, UCD9 and UCD33.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FUNNEL INDUSTRIAL 8 QT (342345)
- BAL BAL 21100003 Slotted Cordless Drill Adapter for Stabilizing Jacks (21100003)
- STENS OEM Replacement Belt For Toro 78402 E-Z Vac Standard Bagger (266-296)
- GROTE Bracket, ABS, 27/32Dx7 27/32Lx3 5/8W In (43223)
- URREA 1" x 1-1/16" bus lug nut wrench (UCD6)
- URREA 25" x 11/16" double spoon tire iron (CE2)
- URREA 30" x 11/16" double spoon tire iron (CE3)
- URREA 1" x 1-1/8" bus lug nut wrench (UCD8)
- URREA 3/4" x 16" bus lug nut wrench bar (3RB)
- URREA 7/8" x 15-3/4" bus lug nut wrench bar (2RB)
- LISLE Brake Bleeder Wrench, 7/9mm (10990)
- Urrea Service & Shop Tools