Shop All Check Nut Wrenches
Urrea
11/16" Satin finish 12-point combination wrench
Mfr # 1222A
Zoro # G9836931
product price: $7.19
/ea
Sold in multiples of 6 for $43.14
$43.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 11/16"
- Overall Length 8-15/16"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1222A
- Zoro # G9836931
- UPC # 660731682335
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 11/16" |
Overall Length | 8-15/16" |
Details
Item | Combination wrenches |
Material | Steel |
Description
Circular shape conforms better to the hand. Exceed ASME B107.100 standard. Opening size: 11/16”. Total length: 8-15/16”. Outside diameter open end: 1-29/64”. Outside diameter box end: 1-1/32”. Head thickness open end: 21/64". Head thickness box end: 27/64".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Yardstick, Aluminum, Lined, 8ths, 39in, Metal (YMS-1)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-28", 3/4" dia. (WSSF-013)
- GEARWRENCH 20 oz. Dead Blow Hammer with Polyurethane Head (82241)
- RUKO Step Drill Size 1, 3/16 -1/2" (101701)
- URREA 19 MM Satin finish 12pt combination wrench (1219MA)
- URREA 7/16" Full polished 6-point combination wrench (1214H)
- URREA 22 MM Satin finish 12pt combination wrench (1222MA)
- URREA 41 MM Full polished 12-point combination wrench (1241M)
- URREA 1/4" Full polished 12-point combination wrench (1208)
- URREA 3/8" Satin finish 12-point combination wrench (1212A)
- URREA 2-5/16" Satin finish 12pt combination jumbo wrench (1274)
- Urrea Wrenches