Shop All Check Nut Wrenches
Urrea
11/16" Full polished 6-point combination wrench
Mfr # 1222H
Zoro # G9835102
product price: $7.99
/ea
Sold in multiples of 6 for $47.94
$47.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 11/16"
- Overall Length 9"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1222H
- Zoro # G9835102
- UPC # 660731682977
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 11/16" |
Overall Length | 9" |
Details
Item | Combination wrenches |
Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 11/16”. Total length: 9". Outside diameter open end: 1-29/64”. Outside diameter box end: 1-1/32”. Head thickness open end: 21/64". Head thickness box end: 27/64".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap, Bottoming, 3 (19627)
- WRIGHT TOOL SKT SET 1/2" DR 14 PC 6 PT DP IMPACT (WR407)
- RIDGID 8 Iron Pipe Wrench (31005)
- GEARWRENCH 3/4" Drive Flex Handle/Breaker Bar 19" (81404)
- URREA 1-13/16" Full polished 12-point combination wrench (1258)
- URREA 15 MM Full polished 12-point combination wrench (1215M)
- URREA 1 3/16" Full polished 12-point combination wrench (1238)
- URREA 7 MM Full polished 6-point combination wrench (1207MH)
- URREA 14 MM Satin finish 12pt combination wrench (1214MA)
- URREA 32 MM Full polished 12-point combination wrench (1232M)
- URREA 36 MM Full polished 12-point combination wrench (1236M)
- Urrea Check Nut Wrenches