Shop All Check Nut Wrenches
Urrea
11/16" Full polished 12-point combination wrench
Mfr # 1222
Zoro # G9835084
product price: $7.99
/ea
Sold in multiples of 6 for $47.94
$47.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 11/16"
- Overall Length 9"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1222
- Zoro # G9835084
- UPC # 660731602722
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 11/16" |
Overall Length | 9" |
Details
Item | Combination wrenches |
Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 11/16”. Total length: 9". Outside diameter open end: 1-29/64”. Outside diameter box end: 1-1/32”. Head thickness open end: 21/64". Head thickness box end: 27/64".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 1/4" Spline SAE Socket, 8 Points (J4708DPL)
- WESTWARD Elect Torque Wrench, 31.3-626.8 ft lb (39WE12)
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Powder Coated Black, 26.5" W x 17" D x 10.5" H (32H849)
- PROTO 1/2 in Drive Phillips Socket Bit SAE #3 Tip, 2 5/32 in L (J5403)
- URREA 15 MM Full polished 12-point combination wrench (1215M)
- URREA 5/8" Full polished 12-point combination wrench (1220)
- URREA 30 MM Full polished 12-point combination wrench (1230M)
- URREA 37 MM Full polished 12-point combination wrench (1237M)
- URREA 1 3/16" Satin finish 12-point combination wrench (1238A)
- URREA 29 MM Full polished 12-point combination wrench (1229M)
- URREA 1-13/16" Full polished 12-point combination wrench (1258)
- Urrea Check Nut Wrenches