Shop All Ratcheting Wrenches
Urrea
11/16" Extralong comb wrench
Mfr # 1222L
Zoro # G9831779
product price: $10.15
/ea
Sold in multiples of 6 for $60.90
$60.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Full polish 12-point extra-long combination wrenches
- Features Extra long wrench with super drive design. Nickel-chrome finish brings high corrosion resistance. 12-point lobular design provides a 30° recovery angle, allowing you to work faster. Oval handle provides a more comfortable grip. Allows 35% more torque than a conventional wrench. Opening size: 11/16”. Total length: 12”. Outside diameter open end: 1-29/64”. Outside diameter box end: 1-1/32”. Head thickness open end: 21/64". Head thickness box end: 27/64".
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1222L
- Zoro # G9831779
- UPC # 660731676471
- Country of Origin Mexico
- Category Ratcheting Wrenches
Dimensions
Overall Length | 12" |
Details
Material | Steel |
Includes | Full polish 12-point extra-long combination wrenches |
Features | Extra long wrench with super drive design. Nickel-chrome finish brings high corrosion resistance. 12-point lobular design provides a 30° recovery angle, allowing you to work faster. Oval handle provides a more comfortable grip. Allows 35% more torque than a conventional wrench. Opening size: 11/16”. Total length: 12”. Outside diameter open end: 1-29/64”. Outside diameter box end: 1-1/32”. Head thickness open end: 21/64". Head thickness box end: 27/64". |
Item | Combination wrenches |
Description
Extra long wrench with super drive design. Nickel-chrome finish brings high corrosion resistance. 12-point lobular design provides a 30° recovery angle, allowing you to work faster. Oval handle provides a more comfortable grip. Allows 35% more torque than a conventional wrench. Opening size: 11/16”. Total length: 12”. Outside diameter open end: 1-29/64”. Outside diameter box end: 1-1/32”. Head thickness open end: 21/64". Head thickness box end: 27/64".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 6.00mm (47295)
- K-TOOL INTERNATIONAL 1" Drive Socket Adapter SAE (KTI-35024)
- BOSCH Cord (3604460514)
- DYNABRADE Trim Router .4 Hp (51854)
- URREA 9/16" Extralong comb wrench (1218L)
- URREA 3/8" Extralong comb wrench (1212L)
- URREA 5/8" Extralong comb wrench (1220L)
- URREA Combination Ratchet Wrench, 5/16". (1210CM)
- URREA Combination Ratchet Wrench, 7/8". (1228CM)
- URREA Ratchet Wrench, 3/8" Spl Comb (1212CMR)
- SWIVEL 0.38 in. Drive 120XP Xlong Ratchet Wrench (SW2613099)
- Urrea Ratcheting Wrenches & Sets