Shop All Hex Key Sets
Urrea
11 Piece SAE Hex Key Set, 4967LGP
Mfr # 4967LGP
Zoro # G9822189
product price: $91.39
/ea
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grip Style Cushion
- Number of Pieces 11
- Measurement Type SAE
- Length Family Long
- Tip Size 5/64", 3/32",7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 4967LGP
- Zoro # G9822189
- UPC # 660731676242
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Length Family | Long |
Tip Size | 5/64", 3/32",7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Details
Grip Style | Cushion |
Number of Pieces | 11 |
Measurement Type | SAE |
Item | Standard Hex Key Set |
End Shape | Hex |
Key Shape | T |
Description
SAE long hex keys set of 11 pieces. Cushion grip prevents hands with oil or grease from slipping. Phosphatized offers greater protection against corrosion. Long hex key allows the user to reach fasteners in deep or hard to reach locations. The T-handle permits the application of greater torque thanks to its comfortable grip. Color: Red handle. Ball-end tips: 25° to 90° entry angle for work in hard to reach áreas. The set includes the following tip sizes: 5/64”, 3/32”, 7/64”, 1/8”, 9/64”, 5/32”, 3/16”, 7/32”, 1/4”, 5/16”, 3/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK HAND TOOLS Extensions, 6" 3/8" Drive Locking Impact (45661)
- INGERSOLL-RAND Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 12,000 RPM, 0.4 hp (312AC4A)
- WESTWARD C-Clamp, 8", Steel, Regular Duty, 1320 lb. (10D647)
- BOSCH 12V DrillDriver Kit (CLPK22-120)
- URREA 13 Piece SAE Hex Key Set, 4972R (4972R)
- URREA 22 Piece Metric/SAE Hex Key Set, 49822 (49822)
- URREA 9 Piece Metric Hex Key Set, 4972M (4972M)
- URREA 7 Piece Metric Fold-Up Hex Key Set, 4977BM (4977BM)
- URREA 8 Piece Metric Hex Key Set, 4966G (4966G)
- URREA 10 Piece Metric Hex Key Set, 4965LBGPM (4965LBGPM)
- WIHA 10 Piece SAE T-Shape Hex Key Set, 54097 (54097)
- Urrea Hex Key Sets