Shop All Check Nut Wrenches
Urrea
11 mm Full polished 6-point combination wrench
Mfr # 1211MH
Zoro # G9829554
product price: $6.29
/ea
Sold in multiples of 6 for $37.74
$37.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 11mm
- Overall Length 6-9/16"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1211MH
- Zoro # G9829554
- UPC # 660731683080
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 11mm |
Overall Length | 6-9/16" |
Details
Item | Wrenches |
Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 11 mm. Total length: 6-9/16”. Outside diameter open end: 15/16". Outside diameter box end: 11/16". Head thickness open end: 15/64". Head thickness box end: 5/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Tool Box Foam Insert 2 Color 16.5in x 36.75in Black Top / Red Bottom (TSF-1636-BLKRD)
- REGAL CUTTING TOOLS 1/2-20 H3 4 Flt. Bottom Hand Tap (008531AS)
- DASCO PRO Nail Puller, Claw Bar, 11-1/2" L (221)
- VAUGHAN Tiller Mattock, 26 In, 2 Lb. (HMT)
- URREA 8 mm Full polished 6-point combination wrench (1208MH)
- URREA 51 MM Full polished 12-point combination wrench (1251M)
- URREA 13/16" Full polished 12-point combination wrench (1226)
- URREA 11/16" Satin finish 12-point combination wrench (1222A)
- URREA 15 mm Full polished 6-point combination wrench (1215MH)
- URREA 14 MM Satin finish 12pt combination wrench (1214MA)
- URREA 15 MM Full polished 12-point combination wrench (1215M)
- Urrea Wrenches