Shop All Multi-Bit Screwdrivers
Urrea
11 in 1 interchangeable bit cushion grip secrewdriver
Mfr # 9310CMS
Zoro # G9801475
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.15
- Number of Pieces 10 in one
- Handle Material Steel
- Includes Screwdriver, 10 pieces
- Driver Type Slotted, Phillips, Square, Torx and Nut driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9310CMS
- Zoro # G9801475
- UPC # 660731639179
- Country of Origin United States
- Category Multi-Bit Screwdrivers
Dimensions
Overall Length | 3.15 |
Details
Number of Pieces | 10 in one |
Handle Material | Steel |
Includes | Screwdriver, 10 pieces |
Driver Type | Slotted, Phillips, Square, Torx and Nut driver |
Primary Application | Heavy duty |
Item | Screwdriver |
Nut Driver Handle Color | Black |
Description
The URREA 9310CMS 11 in 1 interchangeable bit cushion grip secrewdriver is a convenient tool to have. It comes with eleven bits that are easy to change out. You can use it as a cushion grip screwdriver or the shank hollow center works as a hexagonal nut driver. The tips included are 1/4”, 5/16”, Phillips #2, #3, 1/8”, 3/32” and T10, T15. Also included is a nut driver of 1/4” and 5/16". When you need the convenience of different types of bits all in one place for your job, this URREA 9310CMS 11 in 1 interchangeable bit cushion grip secrewdriver is just what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REPAR Safety Shield, 19-11/16 in.Lx9-29/64 in.W (TF-500H240)
- BON TOOL Bon 12-787 Concrete Form, Flexible Steel, 10 Foot X 4" (12-787)
- IRWIN Locking C-Clamp, 4", 1-5/8Cap, 1-1/4"Throat (4SP)
- ITL 1000V Insulated Adjustable Wrench, 8" (03000)
- URREA Screwdriver Magnetic 10 in 1 with 1/4” hex bits (9308)
- URREA 1/4" Pear Head Hex bit ratchet (4749T)
- URREA Magnetic interchangeable bit screwdriver for 1/4 hex bits (9300MS)
- URREA 5 in 1 interchangeable cushion grip screwdriver 5/16” bits (9301CMS)
- URREA 6 in 1 interchangeable cushion grip screwdriver 1/4” & 5/16” bits (9302CMS)
- URREA Interchangeable Bit Ratcheting system 8 in 1 (9308M)
- KLEIN TOOLS Phillips, Slotted Bit 9 3/4 in, Drive Size: 1/4 in , Num. of pieces:3 (67100)
- Urrea Screwdrivers and Nutdrivers