Shop All Screwdriver Bits
Urrea
10F-12R Heavy-duty 1/4” hex power drive slotted bit
Mfr # 14020X
Zoro # G9821979
product price: $2.79
/ea
Sold in multiples of 5 for $13.95
$13.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Heavy duty
- Bit Style Slotted
- Hex Shank Size 1/4"
- Overall Bit Length 1.97
- Fastening Tool Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 14020X
- Zoro # G9821979
- UPC # 660731669756
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Overall Bit Length | 1.97 |
Width | 0.24 |
Details
Application - Tools | Heavy duty |
Bit Style | Slotted |
Fastening Tool Item | Bits |
Fastening Tool Material | Steel |
Includes | Hex power drive slotted bits, 5 pieces |
Handle Color | Silver |
Description
High-hardening heat treatment. Made with modified S2 steel for continuous-use work in production lines and assembly processes. Designed to work with power or air tools, withstanding high-torque applications. Heavy-duty 1/4” hex power drive slotted bit. Screw size: 10F-12R. Tip Thickness 0.046”. Tip Width: 5/16”. Total length: 1-15/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE $SANDER NON-VAC 6" RANDOM ORBIT 3/8" (DB59010)
- GREENLEE Punch-Rd 16.2Mm (35163)
- ALLWAY 1-1/2" T-Series Flexible Putty Knife, All Steel (T15F)
- WRIGHT TOOL Tool Box Red, Metal w/Chrome Catch - 8"W (W408)
- URREA Insert Bit, Ph #3 1" Lg 1/4" (20012)
- URREA 1/4” hex power drive slotted bits 6F-8R x1-15/16" (14012)
- URREA Power Bit, Ph #2 1/4X3-1/2" (12032)
- URREA 5/16” hex drive Phillips® screwdriver bit, 5/16"X1-1/2" Ph2 (21108)
- URREA 1/4” hex power drive slotted bits 12F-14R x 1-15/16" (14024)
- URREA Heavy-duty 1/4” hex power drive Torx® T10X1-15/16 bits (16012X)
- APEX TOOL GROUP Torsion Bit, Metric, 7/16", Hex, 5mm, 7/8" (SZ-7-5MM)
- Urrea Screwdrivers and Nutdrivers