Shop All Cutting Pliers
Urrea
1000V wire and cable cutter 9-1/4"
Mfr # 289GV
Zoro # G9806369
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 9-1/4"
- Application Super duty
- Includes Cable cutter
- Handle Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 289GV
- Zoro # G9806369
- UPC # 660731681567
- Country of Origin Mexico
- Category Cutting Pliers
Dimensions
Overall Length | 9-1/4" |
Jaw length | 1-5/8" |
Jaw width | 1-9/16" |
Details
Material | Steel |
Application | Super duty |
Includes | Cable cutter |
Handle Color | Red |
Plier Item | Cable cutter |
Max. Jaw Opening | 1-37/64" |
Description
Super duty. 1000V. For copper cable AWG 1/0. Length: 9-1/4". Jaw length: 1-5/8". Jaw width: 1-9/16". Max opening: 1-37/64".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 12, 5 mm (1/2") Special extension L.120 mm d.23, 2 mm (13210001)
- CRESCENT 19mm 12 Point Combination Wrench (CCW30-05)
- PROTO 3/8 in Drive, 7mm Triple Square Metric Socket, 12 Points (J5207MN)
- YG-1 TOOL CO 3 Fluted Spiral Pointed Plug Super Hss Hardslick Coated (O1423)
- URREA Long nose side cut plier 6-5/8" (226G)
- URREA Side cut high leverage Plier 9" (269GI)
- URREA Universal with side cut and curved jaws 8-17/32" (258G)
- URREA Electrician with side cut plier 7-5/16" (267G)
- URREA Diagonal cut plier 5-13/32" (205G)
- URREA Heavy duty 1000V universal sice cut plier 6-5/16" (180)
- EREM 5 1/8 in 600 Diagonal Cutting Plier Flush Cut Pointed Nose Insulated (622NA)
- Urrea Cutting Pliers