Shop All Screwdrivers
Urrea
1000V Trimaterial screwdriver set 8Pc
Mfr # 9700TA
Zoro # G9831359
product price: $75.49
/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Screwdriver set, 8 pieces
- Features Tip machined with exact tolerances. Red PP plastic: specially formulated durable material that prevents shaft slippage. Maximum torque power as it has a larger diameter section at the top of the handle. Molded and injected handle on the shaft for strength and durability. Black PP plastic: reinforced material specially formulated impactresistant and low temperatures resistant. Gray soft TPE material Specially formulated for better transmission of torque. The set includes: Cabinet tip: 3/32", 5/32", 7/32", 1/4". Phillips type: PH 0, PH 1, PH 2, PH 3.
- Color Red
- Material Steel
- Number of Pieces 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9700TA
- Zoro # G9831359
- UPC # 660731699593
- Country of Origin Mexico
- Category Screwdrivers
Details
Item | Screwdriver set |
Includes | Screwdriver set, 8 pieces |
Features | Tip machined with exact tolerances. Red PP plastic: specially formulated durable material that prevents shaft slippage. Maximum torque power as it has a larger diameter section at the top of the handle. Molded and injected handle on the shaft for strength and durability. Black PP plastic: reinforced material specially formulated impactresistant and low temperatures resistant. Gray soft TPE material Specially formulated for better transmission of torque. The set includes: Cabinet tip: 3/32", 5/32", 7/32", 1/4". Phillips type: PH 0, PH 1, PH 2, PH 3. |
Color | Red |
Material | Steel |
Number of Pieces | 8 |
Primary Application | Super duty |
Description
Tip machined with exact tolerances. Red PP plastic: specially formulated durable material that prevents shaft slippage. Maximum torque power as it has a larger diameter section at the top of the handle. Molded and injected handle on the shaft for strength and durability. Black PP plastic: reinforced material specially formulated impactresistant and low temperatures resistant. Gray soft TPE material Specially formulated for better transmission of torque. The set includes: Cabinet tip: 3/32", 5/32", 7/32", 1/4". Phillips type: PH 0, PH 1, PH 2, PH 3.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Box Wrench, 12 pt., 3/4 x 7/8" (8731A)
- WESTWARD Brick Trowel, Narrow London, 11 x 4-3/4 In (13P514)
- EAZYPOWER Brad Point Drill Bit, HSS, 5/16 In. (30038)
- DEXTER RUSSELL Utility/Net Knife Scalloped, 8" L (15343)
- URREA 1000V bimaterial screwdriver set 7PC (9700BA)
- URREA Cushion Grip Screwdriver 3/8X10 Slotted, (9410)
- URREA Ph 1-2 x 4-3/3" Phillips tip Offset Screwdriver (34 1/4)
- URREA Cushion Grip Screwdriver 5/16X6 Slotted (9422)
- URREA Amber Screwdriver 3/16X5" Cabinet (9633)
- URREA 1000V Trimaterial screwdriver set 5Pc (9700TSA)
- KO-KEN ScrewDriver TORX T25H Tamper Resistant 225mm (168T-T25H)
- Urrea Screwdrivers