Shop All Screwdrivers
Urrea
1000V Trimaterial screwdriver set 5Pc
Mfr # 9700TSA
Zoro # G9830701
product price: $97.49
/ea
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Trimaterial screwdrivers
- Material Steel
- Features Tip machined with exact tolerances. Red PP plastic: specially formulated durable material that prevents shaft slippage. Maximum torque power as it has a larger diameter section at the top of the handle. Molded and injected handle on the shaft for strength and durability. Black PP plastic: reinforced material specially formulated impactresistant and low temperatures resistant. Gray soft TPE material Specially formulated for better transmission of torque. Thanks to its slim design, the tip can enter without restriction into narrow cavities of switches and other electrical devices. Exceed IEC 60900 standard. The set includes: 3.5 mm, 4 mm, 5 mm, PH 1, PH 2.
- Color Red
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9700TSA
- Zoro # G9830701
- UPC # 660731905571
- Country of Origin Slovenia
- Category Screwdrivers
Details
Item | Screwdriver set |
Includes | Trimaterial screwdrivers |
Material | Steel |
Features | Tip machined with exact tolerances. Red PP plastic: specially formulated durable material that prevents shaft slippage. Maximum torque power as it has a larger diameter section at the top of the handle. Molded and injected handle on the shaft for strength and durability. Black PP plastic: reinforced material specially formulated impactresistant and low temperatures resistant. Gray soft TPE material Specially formulated for better transmission of torque. Thanks to its slim design, the tip can enter without restriction into narrow cavities of switches and other electrical devices. Exceed IEC 60900 standard. The set includes: 3.5 mm, 4 mm, 5 mm, PH 1, PH 2. |
Color | Red |
Number of Pieces | 5 |
Primary Application | Super duty |
Tip type | Slotted and Phillips |
Description
Tip machined with exact tolerances. Red PP plastic: specially formulated durable material that prevents shaft slippage. Maximum torque power as it has a larger diameter section at the top of the handle. Molded and injected handle on the shaft for strength and durability. Black PP plastic: reinforced material specially formulated impactresistant and low temperatures resistant. Gray soft TPE material Specially formulated for better transmission of torque. Thanks to its slim design, the tip can enter without restriction into narrow cavities of switches and other electrical devices. Exceed IEC 60900 standard. The set includes: 3.5 mm, 4 mm, 5 mm, PH 1, PH 2.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELO Loctec, 6" x 1" (2960010)
- CHANNELLOCK 10 in End Cutting Nipper Uninsulated (148-10)
- CEDARBERG Spring Clamp Base, Plastic, 1/2" adapter (8702-033)
- HYDE Putty Knife, Stiff, 1-1/2", SS (06158)
- URREA Screwdriver, Cab 1/8X4 Red (9624R)
- URREA Amber Screwdriver 5/16X6" slotted (9606)
- URREA Screwdriver, Std5/16X10 Red (9643R)
- URREA 1000V Bimaterial screwdriver 7/32" flat tip (9715B)
- URREA Amber Screwdriver 1/4X10" Cabinet (9636)
- URREA Striking Bimaterial Screwdriver, Ph #4 x 8 Phillips type. (9188G)
- WIHA Precision Torx Screwdriver, T3 (27862)
- Urrea Screwdrivers