Shop All Nut Drivers
Urrea
1000V Trimaterial nut driver 9mm
Mfr # 9209MTV
Zoro # G9827384
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 9209MTV
- Zoro # G9827384
- UPC # 660731905618
- Country of Origin Slovenia
- Category Nut Drivers
Description
Metric nut driver. Red PP plastic: specially formulated durable material that prevents shaft slippage. Maximum torque power as it has a larger diameter section at the top of the handle. Molded and injected handle on the shaft for strength and durability. Black PP plastic: reinforced material specially formulated impactresistant and low temperatures resistant. Gray soft TPE material Specially formulated for better transmission of torque. Shank type: Round Shank. Opening size: 9 mm. Exposed length: 5". Total length: 9".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 13pc. HSS 135 Degrees Drill Bit Set (401J88)
- KLEIN TOOLS Step Drill Bit #11 Double-Fluted 7/8 to 1-1/8-Inch (KTSB11)
- MILWAUKEE TOOL 5/8 in. x 36 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4320)
- KLEVER 6-1/4 in. Fixed Blade Safety Cutter, Plastic, Safety Recessed (KCJ-XC-Y-PT)
- URREA Nut Driver, 3/8" Blue (9212)
- URREA Nutdriver, 1/2" Red (9216)
- URREA Nutdriver, 7Mm Amber (9207M)
- URREA Nutdriver, 1/4" Red (9208)
- URREA Metric Nut driver, 13Mm Bimat (8213M)
- URREA Metric Nut driver, 11Mm Bimat (8211M)
- MOODY TOOL Steel Handle Metric Hex Driver, 0.7mm (51-1571)
- Urrea Nut Drivers