Shop All Nut Drivers
Urrea
1000V Trimaterial nut driver 6mm
Mfr # 9206MTV
Zoro # G9838471
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 9206MTV
- Zoro # G9838471
- UPC # 660731905588
- Country of Origin Slovenia
- Category Nut Drivers
Description
Metric nut driver. Red PP plastic: specially formulated durable material that prevents shaft slippage. Maximum torque power as it has a larger diameter section at the top of the handle. Molded and injected handle on the shaft for strength and durability. Black PP plastic: reinforced material specially formulated impactresistant and low temperatures resistant. Gray soft TPE material Specially formulated for better transmission of torque. Shank type: Round Shank. Opening size: 6 mm. Exposed length: 5". Total length: 9".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Drill, 60.0V, 6.0Ah, Li-Ion (DCD130T1)
- KLEIN TOOLS Screwdriver Set, Mini Slotted and Phillips, 4-Piece (85484)
- CLEVELAND Screw Machine Drill Bit, 7/8 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04654)
- MILWAUKEE TOOL M18 Compact 1/2 Hammer Drill/Driver Bare Tool Only, (2607-20)
- URREA SAE Nut driver, 7/16" Bimat (8214)
- URREA Nutdriver, 7/32" Brown (9207)
- URREA Metric Nut driver, 13Mm Bimat (8213M)
- URREA Nutdriver, 4Mm Amber (9204M)
- URREA Nutdriver, 7/16" Brown (9214)
- URREA Nutdriver, 1/2" Red (9216)
- VIM PRODUCTS Stubby Philips Driver, P2 Tip, 1/4 in. Square Drive (SP2)
- Urrea Nut Drivers