Shop All Nut Drivers
Urrea
1000V Trimaterial nut driver 10mm
Mfr # 9210MTV
Zoro # G9831970
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 9210MTV
- Zoro # G9831970
- UPC # 660731905625
- Country of Origin Slovenia
- Category Nut Drivers
Description
Metric nut driver. Red PP plastic: specially formulated durable material that prevents shaft slippage. Maximum torque power as it has a larger diameter section at the top of the handle. Molded and injected handle on the shaft for strength and durability. Black PP plastic: reinforced material specially formulated impactresistant and low temperatures resistant. Gray soft TPE material Specially formulated for better transmission of torque. Shank type: Round Shank. Opening size: 10 mm. Exposed length: 5". Total length: 9".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM 5 1/4In Cutter Diagonal (E147A)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2217801)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634)
- DAVIES Ball Knob, 1/4-20 Thread Size, 1.32"L, Blind Tap (0033-D)
- URREA Nutdriver, 7/32" Brown (9207)
- URREA Nutdriver, 7Mm Amber (9207M)
- URREA SAE Nut driver, 1/4" Bimat (8208)
- URREA Nutdriver, 9/32" Orange (9209)
- URREA Nutdriver, 1/4" Red (9208)
- URREA Nutdriver, 9/16 Amber (9218)
- MALCO REVRSIBL MAG HEX DRVR 2"" (IMSHC)
- Urrea Nut Drivers