Shop All Screwdrivers
This Product is Discontinued
Urrea
1000V trimaterial Metric nut driver set 6Pc (Discontinued)
Mfr # 9200MTV
Zoro # G9827585
Free Shipping & Returns
This Product is Discontinued
Key Features
- Handle Material Steel
- Overall Length 3.74
- Includes Screwdriver sets, 6 pieces
- Color Black
- Number of Pieces 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9200MTV
- Zoro # G9827585
- UPC # 660731911947
- Country of Origin El Salvador
- Category Screwdrivers
Dimensions
Overall Length | 3.74 |
Details
Item | Screwdriver set |
Handle Material | Steel |
Includes | Screwdriver sets, 6 pieces |
Color | Black |
Number of Pieces | 6 |
Primary Application | Super duty |
Description
Sae nut driver. Red PP plastic: specially formulated durable material that prevents shaft slippage. Maximum torque power as it has a larger diameter section at the top of the handle. Molded and injected handle on the shaft for strength and durability. Black PP plastic: reinforced material specially formulated impactresistant and low temperatures resistant. Gray soft TPE material Specially formulated for better transmission of torque. The set includes: 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.